Asavva 13in. High Half Sun Ceramic Outdoor Wall Light, Paintable White Bisque

  • Mfr # 411-33A-W-u/d-7-17

  • Zoro # G810155850


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
7 1/2"
Height
13"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-33A-W-u/d-7-17
Zoro #
G810155850
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2"
Height
13"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Glass Color
White
Number of Light Bulbs Required
1
Light Distribution Shape
Standard
Type
Hardwired

Description

Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need. The half sun design of this backlit half cylinder wall light will add character to your deck, porch or patio. Constructed of durable ceramic, the fixture can withstand all types of weather conditions humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. The white bisque finish can be left as is or it can be latex-painted to blend with your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.