
Asavva 13in. High Vine Ceramic Outdoor Wall Light, Antique Bronze Finish
Mfr # 411-80 ABr u/d 7-17
Zoro # G410155854
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
7 1/2"
Height
13"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411-80 ABr u/d 7-17
Zoro #
G410155854
UPC #
-
Country of Origin
United States
Dimensions
Width
7 1/2"
Height
13"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Bronze
Glass Color
Antique Bronze
Number of Light Bulbs Required
1
Light Distribution Shape
Standard
Type
Hardwired
Description
This backlit half-cylinder wall light with vine cutouts will enhance your deck, porch or patio. Constructed of durable ceramic, it can withstand all types of weather conditions humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.