
Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish
Mfr # 412-36 APew u/d -7-17
Zoro # G810155829
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
9 1/4"
Height
17"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412-36 APew u/d -7-17
Zoro #
G810155829
UPC #
-
Country of Origin
United States
Dimensions
Width
9 1/4"
Height
17"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Pewter
Glass Color
Antique Pewter
Type
Hardwired
Number of Light Bulbs Required
1
Light Distribution Shape
Standard
Description
The starburst motif of this backlit half-cylinder outdoor wall light will enhance your deck, porch or patio. Constructed of durable ceramic, the large sconce can withstand all types of weather conditions humid or dry, hot or cold. It's UL listed for wet locations which means it won't rust or corrode even if exposed to direct rain. The up/down light creates warm washes of light that accentuate your home's exterior surfaces and architectural details. There's no glaring light to disturb the neighbors. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.