
Asavva 8.5in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish
Mfr # 409-36 ACop u/d-7-17
Zoro # G710155844
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
7 1/2"
Height
8 1/2"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
409-36 ACop u/d-7-17
Zoro #
G710155844
UPC #
-
Country of Origin
United States
Dimensions
Width
7 1/2"
Height
8 1/2"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Copper
Glass Color
Antique Copper
Light Distribution Shape
Standard
Type
Hardwired
Number of Light Bulbs Required
1
Description
The starburst motif of this backlit half-cylinder outdoor wall light will add character to your deck, porch or patio. Constructed of durable ceramic, the flush mount sconce can withstand all types of weather conditions humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. The up/down light creates warm washes of light that accentuate your home's exterior surfaces and architectural details. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.