Fasciato 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque

  • Mfr # 124-00 W u/d -7

  • Zoro # G310155800


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
10"
Height
10"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124-00 W u/d -7
Zoro #
G310155800
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
10"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Finish
White Bisque
Glass Color
White
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Type
Hardwired

Description

Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of climates humid or dry, hot or cold. Brighten your patio with this dimmable ceramic banded wall sconce. UL listed for wet locations, the beautiful half-cylinder fixture is safe for illuminating outdoor areas, covered or exposed. The bands of different widths and heights allow light to flow between them. This creates an interesting effect along the sides. Install this lustrous light and enjoy the warm ambient glow in your outdoor seating area. The top and bottom are both open, allowing light to spread in all directions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.