Zoro Homepage

Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque

  • Mfr # 101-00 W-ud-7

  • Zoro # G210073495


product price: $66.19
/ea

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Width
8"
Height
10"
Watts
100
Lens Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-00 W-ud-7
Zoro #
G210073495
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
10"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
White Bisque (Paintable)
Number of Light Bulbs Required
1
Type
Hardwired
Light Distribution Shape
Standard

Description

Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need. If you're looking for simple, sleek and functional outdoor lighting, the Gilly fixture is a great choice. This up/down ceramic half-cylinder creates dramatic washes of light to accentuate your home's exterior surfaces and architectural details. UL listed for wet locations, it can withstand all types of weather and will not rust or corrode. The white bisque finish can be latex-painted to blend with your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.