
Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Pewter Finish
Mfr # HM124 APew u/d-7
Zoro # G510155853
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
10"
Height
10"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM124 APew u/d-7
Zoro #
G510155853
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
10"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Pewter
Glass Color
Antique Pewter
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Description
Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of climates humid or dry, hot or cold. Brighten your patio with this dimmable ceramic banded hammered wall sconce. The greenware is hand-hammered while still pliable and then the metallic finish is applied after firing. UL listed for wet locations, the beautiful half-cylinder fixture looks exactly like hammered metal, but will not rust or corrode as metal does. The bands of different widths and heights allow light to flow between them. This creates an interesting effect along the sides. Install this lustrous light and enjoy the warm ambient glow in your outdoor seating area. The top and bottom are both open, allowing illumination to spread in all directions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.