
Hammerman 10in. High Ceramic Outdoor Wall Light, Antique Pewter Finish
Mfr # HM101 APew u/d-7
Zoro # G810155812
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
8"
Height
10"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM101 APew u/d-7
Zoro #
G810155812
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Height
10"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Pewter
Glass Color
Antique Pewter
Number of Light Bulbs Required
1
Light Distribution Shape
Standard
Type
Hardwired
Description
Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of climates humid or dry, hot or cold. Brighten your patio with this dimmable ceramic hammered outdoor light. The greenware is hand-hammered while still pliable and then the metallic finish is applied after firing. UL listed for wet locations, the beautiful half-cylinder fixture looks exactly like hammered metal, but will not rust or corrode as metal does. Install this lustrous light and enjoy the warm ambient glow in your outdoor seating area. The top and bottom are both open, allowing illumination to spread in all directions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.