Shop LUXURY LIGHTING
See all product information
Create Account
Hammerman 9 in Tall Ceramic Outdoor Wall Light, Rubbed Pewter Paint Finish
- Mfr # HM120-APew-ud-7
- Zoro # G823396172
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
5 in
Height
9 in
Length
8 in
Series
Hammerman
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM120-APew-ud-7
- Zoro #
- G823396172
- UPC #
- -
- Country of Origin
- United States
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Series
- Hammerman
- Light Technology
- LED
- Watts
- 100W
- Finish
- Rubbed Pewter Paint
- Housing Material
- Ceramic
Dimensions
- Width
- 5 in
- Height
- 9 in
- Length
- 8 in
Description
Luxury Lighting ceramic wall lights deliver durable all climate performance with a style that works beautifully indoors or outdoors. Ideal for patios, porches, balconies, and outdoor seating areas, they provide bright illumination that enhances wall textures while safely lighting steps and walkways. Brighten your patio with this dimmable ceramic banded hammered wall sconce. The greenware is hand-hammered while still pliable and then the metallic paint finish is applied after firing. The beautiful fixture looks exactly like hammered metal, but will not rust or corrode as metal does. Indoors, this fixture adds warm functional lighting to halls or stairways. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.