
Jaken 10in. High Ceramic Outdoor Wall Light, Paintable White Bisque
Mfr # 101-12 W u/d 7-17
Zoro # G010155865
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
8"
Height
10"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-12 W u/d 7-17
Zoro #
G010155865
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Height
10"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
White Bisque (Paintable)
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Pattern
Mesa
Description
Luxury Lighting ceramic wall lights are durable and are suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Not only will these flush mount sconces brighten a dark entryway, deck, or patio, but they make your home safer and more attractive. This up/down light from the Jaken Collection features a mesa pattern on a half-cylinder fixture. The white bisque finish can be latex-painted to blend with your home's exterior decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.