Shop LUXURY LIGHTING
See all product information
Create Account
Jaken 13 in Tall Ceramic Outdoor Wall Light, Paintable White Bisque Finish, 2PK
- Mfr # (2) 102-12-W-ud-7-17
- Zoro # G923395921
product price:Â
$
238.99
/pk of 2, $119.50/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Height
13 in
Finish
White Bisque
Length
9.5 in
Features
Paintable Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- (2) 102-12-W-ud-7-17
- Zoro #
- G923395921
- UPC #
- -
- Country of Origin
- United States
- Item
- Outdoor Wall Light
- Material
- Ceramic
- Finish
- White Bisque
- Features
- Paintable Finish
- Light Technology
- LED
- Watts
- 100W
- Series
- Jaken
- Includes
- Mounting hardware, A19 Shape LED Bulb
Dimensions
- Height
- 13 in
- Length
- 9.5 in
- Width
- 5 in
Description
Luxury Lighting ceramic wall lights deliver durable all climate performance with a style that works beautifully indoors or outdoors. Ideal for patios, porches, balconies, and outdoor seating areas, they provide bright illumination that enhances wall textures while safely lighting steps and walkways. This flush mount sconce from the Jaken Collection features a Southwest look with rows of small mesa cutouts. Open at the top and bottom, the ceramic half-cylinder creates dramatic washes of light. Indoors, this fixture adds warm functional lighting to halls, stairways or bathrooms. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.