
Jaken 13in. High Ceramic Outdoor Wall Light, Cottonwood
Mfr # 102-22B CW u/d 7-17
Zoro # G010155858
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
9 1/2"
Height
13"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102-22B CW u/d 7-17
Zoro #
G010155858
UPC #
-
Country of Origin
United States
Dimensions
Width
9 1/2"
Height
13"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Cottonwood
Glass Color
Cottonwood
Type
Hardwired
Number of Light Bulbs Required
1
Light Distribution Shape
Standard
Shop By
Hot Buys
Description
Feel as if you're on vacation as you enjoy your deck or patio! This half-cylinder up/down wall light radiates a beach vibe with its palm tree cutouts and backlighting casting a glow over the wall. Constructed of durable ceramic with a cottonwood painted finish, the fixture is suitable for any climate humid or dry, hot or cold. UL listed for wet locations, it won't rust or corrode as metal does. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.