Jaken 14 in Tall Ceramic Outdoor Wall Light, Spice Paint Finish, 2PK
- Mfr # (2) 456W-06-Spice-7
- Zoro # G523396014
product price:Â
$
236.99
/pk of 2, $118.50/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
7 in
Height
14 in
Length
10.5 in
Series
Jaken
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- (2) 456W-06-Spice-7
- Zoro #
- G523396014
- UPC #
- -
- Country of Origin
- United States
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Series
- Jaken
- Light Technology
- LED
- Watts
- 100W
- Finish
- Spice Paint
- Housing Material
- Ceramic
Dimensions
- Width
- 7 in
- Height
- 14 in
- Length
- 10.5 in
Description
If you're looking for simple, sleek and functional outdoor lighting, this ceramic fixture checks all the boxes! The large round-top wall light is adorned only with a row of perforations along the bottom of the fixture. Closed at the top, this ceramic half-dome creates washes of light to accentuate your home's exterior surfaces and architectural details. UL listed for wet locations, it can withstand all types of weather conditions and will not rust or corrode. The focused wash of downlight is bright and glare-free, making this fixture ideal for accenting wall textures as well as safely illuminating sidewalks. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.