Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaken 9.5in. High Dome Ceramic Outdoor Wall Light, Paintable White Bisque

  • Mfr # 455W-06 W-7

  • Zoro # G210155832


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
9"
Height
9 1/2"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455W-06 W-7
Zoro #
G210155832
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Height
9 1/2"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Finish
White Bisque
Glass Color
White
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1

Description

If you're looking for simple, sleek and functional outdoor lighting, this ceramic fixture checks all the boxes! The small round-top wall light is adorned only with a row of perforations along the bottom of the fixture. Closed at the top, this ceramic half-dome creates washes of light to accentuate your home's exterior surfaces and architectural details. UL listed for wet locations, it can withstand all types of weather conditions and will not rust or corrode. The focused wash of downlight is bright and glare-free, making this fixture ideal for accenting wall textures as well as safely illuminating sidewalks. Luxury Lighting offers a variety of different styles and finishes so you can find the exact light you need!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.