Jaken 9.75in. High Ceramic outdoor Wall Light, Paintable White Bisque

  • Mfr # ADA-209-S06-W-u/d-7

  • Zoro # G810155782


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
9
Height
9.75
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA-209-S06-W-u/d-7
Zoro #
G810155782
UPC #
-
Country of Origin
United States

Dimensions

Width
9
Height
9.75

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Glass Color
White
Type
Hardwired
Number of Light Bulbs Required
1
Light Distribution Shape
Standard

Description

Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of weather conditions humid or dry, hot or cold. This slim profile downlight is a great space-saving option that's ideal for outdoor sitting areas, patios, porches, and balconies. The focused wash of downlight is bright and glare-free, making this fixture ideal for accenting wall textures as well as safely illuminating sidewalks or steps. Also, it can be used indoors to brighten up a dim bathroom or hallway. The ADA-compliant sconce is UL Listed Wet safe for illuminating outdoor areas, covered or exposed. Luxury Lighting offers a variety of different styles and finishes so you can find the light you need!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.