Zoro Homepage

Marilin Tide 9.5in. High Ceramic Outdoor Wall Light, Matte White

  • Mfr # 182W MWP-7

  • Zoro # G310155787


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Width
12"
Height
9.5"
Watts
100
Lens Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182W MWP-7
Zoro #
G310155787
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
9.5"
Size
9.5" High x 12" Wide x 5" Deep

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
Matte White
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Type
Hardwired

Description

Luxury Lighting ceramic wall lights offer simple, bold shapes that will enhance your home. They're available in a variety of different sizes, styles and finishes so you can find the exact one you need. This fixture from the Marilin Tide Collection lets you feel as if you're on vacation as you enjoy your deck or patio! The sea shell shape sconce radiates a beach vibe as it casts a warm glow over the wall behind. Constructed of durable ceramic with a matte white paint finish, the light is suitable for all climates humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.