Shop LUXURY LIGHTING
See all product information
Create Account
Masons Select 10 in Tall Ceramic Backlit Slate Look Outdoor Wall Light, Rubbed Bronze Paint Finish
- Mfr # SL510-ABr-ud-7
- Zoro # G023396187
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
4.5 in
Height
10 in
Length
7 in
Series
Masons Select
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL510-ABr-ud-7
- Zoro #
- G023396187
- UPC #
- -
- Country of Origin
- United States
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Series
- Masons Select
- Light Technology
- LED
- Watts
- 100W
- Finish
- Rubbed Bronze Paint
- Housing Material
- Ceramic
Dimensions
- Width
- 4.5 in
- Height
- 10 in
- Length
- 7 in
Description
Luxury Lighting ceramic wall lights deliver durable all climate performance with a style that works beautifully indoors or outdoors. Ideal for patios, porches, balconies, and outdoor seating areas, they provide bright illumination that enhances wall textures while safely lighting steps and walkways. This dimmable backlit half cylinder sconce features a slate like surface that echoes the layered look of natural stone, bringing a subtle Southwest character to your home. Indoors, this fixture adds warm functional lighting to halls, stairways or bathrooms. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.