
Masons Select 10in. High Ceramic Outdoor Wall Light, Adobe
Mfr # SL510 Ad u/d -7
Zoro # G410155847
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
7"
Height
10"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL510 Ad u/d -7
Zoro #
G410155847
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Adobe
Glass Color
Adobe
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Description
Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of weather humid or dry, hot or cold. A slate-like texture and adobe color give this dimmable backlit half cylinder a Southwest look. UL listed for wet locations, it won't rust or corrode as metal does. The surface of this flush-mount fixture imitates the natural layers and cleavage of real slate. It's a beautiful addition to any home, especially those with wood siding or decorative areas of stone or rock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.