Zoro Homepage

Masons Select 10in. High Ceramic Outdoor Wall Light, Grey

  • Mfr # SL510 GrSl u/d-7

  • Zoro # G010155810


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Width
7"
Height
10"
Watts
100
Lens Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL510 GrSl u/d-7
Zoro #
G010155810
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Grey
Glass Color
Grey
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1

Description

Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of weather humid or dry, hot or cold. A slate-like texture and grey color give this dimmable backlit half cylinder a Southwest look. UL listed for wet locations, it won't rust or corrode as metal does. The surface of this flush-mount fixture imitates the natural layers and cleavage of real slate. It's a beautiful addition to any home, especially those with wood siding or decorative areas of stone or rock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.