Zoro Homepage

Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe

  • Mfr # SL0812 AD-u/d-7

  • Zoro # G710155783


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Width
12"
Height
12"
Watts
100
Lens Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL0812 AD-u/d-7
Zoro #
G710155783
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
12"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
Adobe
Light Distribution Shape
Standard
Type
Hardwired
Number of Light Bulbs Required
1

Description

Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of weather humid or dry, hot or cold. A slate-like texture and adobe color give this dimmable rectangular sconce a Southwest look. UL listed for wet locations, it won't rust or corrode as metal does. The surface of this flush-mount fixture imitates the natural layers and cleavage of real slate. It's a beautiful addition to any home, especially those with wood siding or decorative areas of stone or rock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.