
Mirage Flats 10in. High Ceramic Outdoor Wall Light, Antique Bronze Finish
Mfr # 101-22B ABr u/d 7-17
Zoro # G610155821
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
8"
Height
10"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101-22B ABr u/d 7-17
Zoro #
G610155821
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Height
10"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Bronze
Glass Color
Antique Bronze
Light Distribution Shape
Standard
Type
Hardwired
Number of Light Bulbs Required
1
Description
Feel as if you're on vacation as you enjoy your deck or patio! This half-cylinder up/down wall light radiates a beach vibe with its palm tree cutouts and backlighting that casts a soft glow over the wall. Constructed of durable ceramic, the light can withstand all types of weather, and it won't rust or corrode as metal does. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.