Shop LUXURY LIGHTING
See all product information
Create Account
Mirage Flats 15 in Tall Ceramic Outdoor Wall Light, Paintable White Bisque Finish, 2PK
- Mfr # (2) 103-22B-W-ud-7
- Zoro # G023396095
product price:Â
$
312.99
/pk of 2, $156.50/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable Finish
Width
5 in
Height
15 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- (2) 103-22B-W-ud-7
- Zoro #
- G023396095
- UPC #
- -
- Country of Origin
- United States
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Features
- Paintable Finish
- Series
- Mirage Flats
- Light Technology
- LED
- Watts
- 100W
- Finish
- White Bisque
- Housing Material
- Ceramic
Dimensions
- Width
- 5 in
- Height
- 15 in
- Length
- 10 in
Description
Feel as if you're on vacation as you enjoy your deck or patio! This half-cylinder up/down wall light radiates a beach vibe with its palm tree cutouts and backlighting that casts a soft glow over the wall. Constructed of durable ceramic, the light can withstand all types of weather, and it won't rust or corrode as metal does. Ideal for patios, porches, balconies, and outdoor seating areas, they provide bright illumination that enhances wall textures while safely lighting steps and walkways. Indoors, this fixture adds warm functional lighting to hallways or bathrooms. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.