
Mirage Flats 15in. High Ceramic Outdoor Wall Light, Cottonwood
Mfr # 103-22B CW u/d-7-17
Zoro # G710155851
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
10"
Height
15"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-22B CW u/d-7-17
Zoro #
G710155851
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
15"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
Cottonwood
Light Distribution Shape
Standard
Type
Hardwired
Number of Light Bulbs Required
1
Description
Feel as if you're on vacation as you enjoy your deck or patio! This half-cylinder up/down wall light radiates a beach vibe with its palm tree cutouts and backlighting that casts a warm glow over the wall. Constructed of durable ceramic with a painted Cottonwood finish, the flush mount sconce is suitable for all climates humid or dry, hot or cold. UL listed for wet locations, it's safe for illuminating outdoor areas, covered or exposed. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.