
Slender Ceramic Wall Light, Antique Pewter Finish
Mfr # ADA-0514W APew-7
Zoro # G710155790
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
5 1/2"
Height
13 1/4"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADA-0514W APew-7
Zoro #
G710155790
UPC #
-
Country of Origin
United States
Dimensions
Width
5 1/2"
Height
13 1/4"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Finish
Antique Pewter
Glass Color
Antique Pewter
Type
Hardwired
Number of Light Bulbs Required
1
Light Distribution Shape
Standard
Description
Luxury Lighting ceramic wall lights are non-corrosive and can withstand all types of weather conditions humid or dry, hot or cold. This slim profile downlight is a great space-saving option that's ideal for outdoor sitting areas, patios, porches, and balconies. The focused wash of downlight is bright and glare-free, making this fixture ideal for accenting wall textures as well as safely illuminating sidewalks or steps. Also, it can be used indoors to brighten up a dim bathroom or hallway. The ADA-compliant sconce is UL Listed Wet safe for illuminating outdoor areas, covered or exposed. Luxury Lighting offers a variety of different styles and finishes so you can find the light you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.