
Timberline 13in. High Wood-Look Ceramic 3-Sided Outdoor Wall Light
Mfr # TL194 Brk u/d-7
Zoro # G310155794
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
9.5"
Height
13"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TL194 Brk u/d-7
Zoro #
G310155794
UPC #
-
Country of Origin
United States
Dimensions
Width
9.5"
Height
13"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
Wood-Look
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Description
Give your outdoor lighting a natural wood appearance with this dimmable three-sided ceramic outdoor wall light. The light features a warm, nature-inspired painted bark finish with realistic wood grain details. The non-corrosive ceramic construction allows for use in any climate humid or dry, hot or cold. UL listed for wet locations, the space-saving wall light can be installed adjacent to an entry door, on a patio wall, or almost anywhere it's needed for safety and security. The up-down fixture will provide a wash of warm, welcoming light you'll be happy to come home to!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.