Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Varien Bay 10in. High Ceramic outdoor Wall Light, Paintable White Texture Bisque

  • Mfr # 101-83 WTX u/d-7-17

  • Zoro # G610155852


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
8"
Height
10"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-83 WTX u/d-7-17
Zoro #
G610155852
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
10"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Glass Color
White
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1

Description

Luxury Lighting ceramic wall lights are durable and suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they won't rust or corrode as metal does. Not only will these lights brighten a dark entryway, deck, or patio, but they can make your home safer and more attractive. Open at the top and bottom, this flush-mount half cylinder features a unique pattern of squares and slot cutouts. For a modern look, the textured white bisque finish can be left as is or it can be latex-painted to blend with your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.