
Varien Bay 15in. High Ceramic Outdoor Wall Light, Antique Bronze Finish
Mfr # 103-77(W4) ABr u/d-7-17
Zoro # G810155799
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
10"
Height
15"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103-77(W4) ABr u/d-7-17
Zoro #
G810155799
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
15"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
Antique Bronze
Type
Hardwired
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Description
Luxury Lighting ceramic wall lights are durable and are suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Create a warm glow for your outdoor seating area with this dimmable 4-window half cylinder from the Varien Bay Collection. Open at the top and bottom, the flush mount sconce creates dramatic washes of light that accentuate your home's exterior surfaces and architectural details. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.