Varien Bay 9.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque

  • Mfr # 185-07-W u/d-7-17

  • Zoro # G910155859


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting hardware, A19 Shape LED Bulb
Features
Paintable
Width
5 1/2"
Height
9.5"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
185-07-W u/d-7-17
Zoro #
G910155859
UPC #
-
Country of Origin
United States

Dimensions

Width
5 1/2"
Height
9.5"

Details

Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Features
Paintable
Watts
100
Lens Material
Ceramic
Glass Color
White
Number of Light Bulbs Required
1
Light Distribution Shape
Standard
Type
Hardwired

Description

Luxury Lighting ceramic wall lights are durable and are suitable for all climates humid or dry, hot or cold. UL listed for wet locations, they're safe for illuminating outdoor areas, covered or exposed. Not only will they brighten a dark entryway, deck, or patio, but they can make your home safer and more attractive. Open at the top and bottom, this rectangular sconce showcases rows of square cutouts. For a modern look, the white bisque finish can be left as is or it can be latex-painted to blend with your home's exterior decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.