
Velletri 11.25in. High Ceramic Outdoor Wall Light, Leather Color
Mfr # 163-Lth-u/d-7
Zoro # G510155839
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
8"
Height
11.25"
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
163-Lth-u/d-7
Zoro #
G510155839
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Height
11.25"
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
Leather Color
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Type
Hardwired
Description
Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the exact one you need. This visually striking wall sconce from the Velletri Collection can serve as wall art. With its scrolled corners and faux leather paint finish, the unique fixture imitates an ancient Grecian column. UL listed for wet locations, it can withstand all types of weather conditions humid or dry, hot or cold and the finish won't rust or corrode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.