
Velletri 9in. Ceramic Outdoor Wall Light, Antique Copper Finish
Mfr # 414-Acop-u/d-7
Zoro # G010155803
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
13
Height
9
Watts
100
Lens Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414-Acop-u/d-7
Zoro #
G010155803
UPC #
-
Country of Origin
United States
Dimensions
Width
13
Height
9
Details
Includes
Mounting hardware, A19 Shape LED Bulb
Item
Outdoor Wall Light
Watts
100
Lens Material
Ceramic
Glass Color
Antique Copper
Light Distribution Shape
Standard
Number of Light Bulbs Required
1
Type
Hardwired
Description
This Grecian urn outdoor wall light features graceful curves and soft edges with a rich rubbed copper finish. The dimmable half-cylinder light will enhance your deck, porch or patio. Constructed of durable ceramic, the fixture can withstand all types of weather conditions humid or dry, hot or cold. It's UL listed for wet locations which means it won't rust or corrode even if exposed to direct rain. Open at top and bottom, the flush mount light creates warm washes of light that accentuate your home's exterior surfaces and architectural details. There's no glaring light to disturb the neighbors. Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you can find the one you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.