General Purpose Transformer, 45 kVA, NEMA 3R, 120/208V, 216/222/228/234/240/246/252V

  • Mfr # G045K3JH2A03

  • Zoro # G4366037


product price:  $3,843.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
216/222/228/234/240/246/252V
Output Voltage
120/208V
Power Rating
45 kVA
Phase
3
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G045K3JH2A03
Zoro #
G4366037
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
26.58 in
Overall Width
24.81 in
Overall Depth
13.53 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
216/222/228/234/240/246/252V
Output Voltage
120/208V
Power Rating
45 kVA
Phase
3
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Yes
Temperature Rise
115 deg C

Description

Transformer 45KVA 240 to 208Wye/120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.