Zoro Homepage

General Purpose Transformer, 500 VA, NEMA 3R, 120/240V, 240/480V

  • Mfr # G500A1KF1A02

  • Zoro # G4367452


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
500 VA
Phase
1
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G500A1KF1A02
Zoro #
G4367452
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
9.34 in
Overall Width
4.45 in
Overall Depth
5.18 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
500 VA
Phase
1
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Yes
Temperature Rise
115°C

Description

Transformer 500VA 240x480 to 120/240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.