Shop LVGP
See all product information
Create Account
General Purpose Transformer, 3 kVA, NEMA 3R, 120/240V, 216/240V, 432/456/480V
- Mfr # GH003K1KF1A72
- Zoro # G4366999
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
216/240V, 432/456/480V
Output Voltage
120/240V
Power Rating
3 kVA
Phase
1
Hz - Electrical
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH003K1KF1A72
- Zoro #
- G4366999
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 14 1/4 in
- Overall Width
- 7.69 in
- Overall Depth
- 8 in
Details
- Item
- General Purpose Transformer
- Input Voltage - Transformer
- 216/240V, 432/456/480V
- Output Voltage
- 120/240V
- Power Rating
- 3 kVA
- Phase
- 1
- Hz - Electrical
- 60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Outdoor Rated - Transformer
- Yes
- Temperature Rise
- 115 Degrees C
Description
Transformer 3KVA 240x480 to 120/240
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov