Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge, 4 x 50 mL, 11 1/2 in

  • Mfr # M5C-BKSU-50T1

  • Zoro # G6089314


product price: $3,579.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 in
Amps
3 A
Hz
50/60 Hz
Adapters Included
(4) 50 mL
Motor Type
Brushless DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5C-BKSU-50T1
Zoro #
G6089314
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Height
11 1/2 in
Rotor Dia.
29.2 cm
Overall Depth
16 1/2 in
Rotor Diameter
11 1/2 in
Maximum Test Tube Size
4.7 in

Details

Item
Centrifuge
Amps
3 A
Hz
50/60 Hz
Adapters Included
(4) 50 mL
Motor Type
Brushless DC
Standards
ISO 13485
Refrigerated
No
Display
Digital
Max. Speed - Lab Equipment
5,000 RPM
Programmable
Yes
Type - Centrifuge
Benchtop
Lab Rotor Type
Swing-Out
Capacity - Lab Equipment
4 x 50ml
Maximum Test Tube Volume
50 mL
Lab Rotor Material
Aluminum
Noise Reduction Rating NRR (dB)
68
Includes
(2) 5 A 250 V Fuses, 3-Prong AC Power Cord, Manual Lid Release Tool, Motor Shaft Nut, Rotor, Rotor Wrench
Item - Centrifuges
Centrifuge with Rotor
For Use With
50ml Test-Tubes, Conical 50ml Tubes
Voltage
110V
Material
Stainless Steel
Color
Silver
Maximum RCF
4,220 x g
Speed Control
Variable
Product Type
Universal
Capacity
4 x 50 mL
Weight
38.25 lb
Current
5 A
Compatible Product Type
Tubes
Operating Temperature - Minimum
0 Degrees C
Rotor Material
Metal
Noise Reduction Rating NRR
68 dB
Frequency
50/60 Hz
Display Type
Digital
Rotor Type
Swing-Out
Operating Temperature - Maximum
40 Degrees C
Maximum Speed
5,000 RPM

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 4 x 50ml, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 50 mL, Lab Rotor Material Aluminum, Rotor Dia. 29.2 cm, Overall Depth 16 1/2 in, Overall Height 11 1/2 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.