Zoro Homepage

Centrifuge, 6 1/4 in

  • Mfr # MHC-2412-77T1

  • Zoro # G101209606


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Maximum RCF
13,500 x g
Type - Centrifuge
Micro
Includes
24-Place Flat Rotor with Lid, Microtube Rotor, Reader Disk
Amps
3 A
Overall Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC-2412-77T1
Zoro #
G101209606
UPC #
00664816003749
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Depth
11 3/4 in
Overall Width
9 5/8 in
Rotor Dia.
16.8 cm
Rotor Diameter
6 5/8 in
Maximum Test Tube Size
3 in

Details

Item
Micro Combo Centrifuge
Maximum RCF
13,500 x g
Type - Centrifuge
Micro
Includes
24-Place Flat Rotor with Lid, Microtube Rotor, Reader Disk
Amps
3 A
Material
Metal
Motor Type
Brushless
Voltage
110V
Display
Digital
Programmable
Yes
Capacity - Lab Equipment
12 x Microtube, 24 x Microhematocrit
Speed Control
Variable
Lab Rotor Type
Fixed
Noise Reduction Rating NRR (dB)
63 dB
Standards
ISO 13485
For Use With
Microhematocrit, Microtubes
Max. Speed - Lab Equipment
12,000 RPM
Maximum Test Tube Volume
2 mL
Refrigerated
No
Lab Rotor Material
Aluminum
Item - Centrifuges
Centrifuge with Rotor
Adapters Included
None
Color
Silver
Hz
50/60 Hz
Product Type
Micro
Rotor Material
Metal
Maximum Speed
12,000 RPM
Capacity
12 x Microtubes, 24 x Microhematocrits
Current
5 A
Operating Temperature - Maximum
40 Degrees C
Weight
14.4 lb
Noise Reduction Rating NRR
63 dB
Display Type
Digital
Rotor Type
Fixed
Frequency
50/60 Hz
Compatible Product Type
Microhematocrit, Microtubes
Operating Temperature - Minimum
0 Degrees C

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 12 x Microtube, 24 x Microhematocrit, Max. Speed - Lab Equipment 12,000 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Rotor Dia. 16.8 cm, Overall Depth 11.7 in, Overall Height 6.3 in, Overall Width 9.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.