Centrifuge, 8 x 1 to 15 mL, 11 1/2 in

  • Mfr # M5C-08SU-15T1

  • Zoro # G6087171


product price:  $2,445.99
/ea
Free Shipping & Returns

Key Features

Weight
38.25 lb
For Use With
Blood, Urine, & Fecal Tubes, Conical Tubes
Overall Width
16 in
Includes
(2) 5 A 250 V Fuses, 3-Prong AC Power Cord, Manual Lid Release Tool, Motor Shaft Nut, Rotor, Rotor Wrench
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5C-08SU-15T1
Zoro #
G6087171
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Height
11 1/2 in
Overall Depth
16 1/2 in
Rotor Dia.
30.2 cm
Rotor Diameter
11 7/8 in
Maximum Test Tube Size
4.9 in

Details

Item
Centrifuge
Weight
38.25 lb
For Use With
Blood, Urine, & Fecal Tubes, Conical Tubes
Includes
(2) 5 A 250 V Fuses, 3-Prong AC Power Cord, Manual Lid Release Tool, Motor Shaft Nut, Rotor, Rotor Wrench
Color
Silver
Capacity
8 x 1 to 15 mL
Voltage
110V
Standards
ISO 13485
Material
Stainless Steel
Refrigerated
No
Hz
50/60 Hz
Maximum Test Tube Volume
15 mL
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Noise Reduction Rating NRR (dB)
68
Adapters Included
(8) 3 to 4 mL, (8) 5 to 15 mL
Display
Digital
Lab Rotor Type
Swing-Out
Motor Type
Brushless DC
Maximum RCF
4,220 x g
Lab Rotor Material
Aluminum
Amps
3 A
Product Type
Universal
Capacity - Lab Equipment
8 x 3ml to 15ml
Programmable
Yes
Max. Speed - Lab Equipment
5,000 RPM
Speed Control
Variable
Compatible Product Type
Tubes
Operating Temperature - Minimum
0 Degrees C
Current
5 A
Display Type
Digital
Maximum Speed
5,000 RPM
Rotor Type
Swing-Out
Noise Reduction Rating NRR
68 dB
Rotor Material
Metal
Operating Temperature - Maximum
40 Degrees C
Frequency
50/60 Hz

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 3ml to 15ml, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (8) 3 to 4 mL, (8) 5 to 15 mL, Lab Rotor Material Aluminum, Rotor Dia. 30.2 cm, Overall Depth 16 1/2 in, Overall Height 11 1/2 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.