Centrifuge, 8 x 50 mL, 11 1/2 in

  • Mfr # M5C-BKS8-50T1

  • Zoro # G701059632


product price: $3,221.99
/ea
Free Shipping & Returns

Key Features

Lab Rotor Type
Swing-Out
Standards
ISO 13485
Overall Depth
16 1/2 in
Item - Centrifuges
Centrifuge with Rotor
Capacity - Lab Equipment
8 x 50mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5C-BKS8-50T1
Zoro #
G701059632
UPC #
00664816003718
Country of Origin
United States

Dimensions

Overall Depth
16 1/2 in
Rotor Dia.
25 cm
Overall Width
16 in
Overall Height
11 1/2 in
Maximum Test Tube Size
4.7 in
Rotor Diameter
9 3/4 in

Details

Lab Rotor Type
Swing-Out
Standards
ISO 13485
Item - Centrifuges
Centrifuge with Rotor
Capacity - Lab Equipment
8 x 50mL
Includes
Buckets with Inserts
Max. Speed - Lab Equipment
5,000 RPM
Display
Digital
Speed Control
Variable
For Use With
Conical Tubes, Test Tubes
Lab Rotor Material
Aluminum
Material
Metal
Color
Silver
Programmable
Yes
Item
Centrifuge
Motor Type
Brushless DC
Type - Centrifuge
Benchtop
Hz
50/60 Hz
Noise Reduction Rating NRR (dB)
68 dB
Amps
3 A
Refrigerated
No
Voltage
110V AC
Maximum RCF
4,220 x g
Adapters Included
(8) 50 mL
Maximum Test Tube Volume
50 mL
Product Type
Universal
Operating Temperature - Maximum
40 Degrees C
Frequency
50/60 Hz
Current
3 A
Rotor Material
Aluminum
Maximum Speed
5,000 RPM
Capacity
8 x 50 mL
Display Type
Digital
Compatible Product Type
Conical Tubes, Test Tubes
Noise Reduction Rating NRR
68 dB
Operating Temperature - Minimum
0 Degrees C
Rotor Type
Swing-Out

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 50mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (8) Bucket Inserts for 50ml, Lab Rotor Material Aluminum, Rotor Dia. 25 cm, Overall Depth 16.5 in, Overall Height 11.5 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.