Zoro Homepage
This item is Discontinued.
Lw Scientific Centrifuge, White, Benchtop, 56 Microtubes ZIC-24AD-02T3

Centrifuge, White, Benchtop, 56 Microtubes (Discontinued)

  • Mfr # ZIC-24AD-02T3
  • Zoro # G0598591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZIC-24AD-02T3
Zoro #
G0598591
UPC #
664816002711
Country of Origin
China

Dimensions

Overall Depth
10.6 in
Overall Height
8.8 in
Diameter
6.3"
Maximum Test Tube Size
2mL
Width
8.3"
Rotor Dia.
6.3 in
Height
8.8"
Overall Width
8.3 in
Tube Size
0.5 to 0.9mL, 1.0 to 2.9mL

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Refrigerated
No
Capacity - Lab Equipment
32 x 0.2mL, 12 x 0.9mL, 12 x 2mL
Max. Speed - Lab Equipment
8500 RPM
Lab Rotor Type
Angled
Speed Control - Centrifuges
Variable
Programmable
Yes
Display
Digitial
Speed Control
Variable
Maximum RCF
4850 x g
Amps
4
Standards
FDA
Amps AC
4
Angled Rotor
Y
Range
500 to 8500 rpm
Holds
56 Microtubes
Voltage (DC)
24
Speed
8500 rpm
For Use With
Blood/Urine/Fluids
Capacity
32 x 0.2mL, 12 x 0.9 mL, 12 x 2.0 mL
Noise Reduction Rating NRR (dB)
Less Than 53dB
Material
Metal, Plastic
Motor Type
Brushless DC
Adapters Included - Centrifuges
(12) 0.9mL, (12) 2mL
Color
White
Compliance
FDA
Voltage
90/240V AC
Includes
Reader Disc
Type
Benchtop
Voltage (AC)
90 to 240
Lab Rotor Material
Plastic
Hz
60
Adapters Included
(12) 0.9mL, (12) 2mL

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 32 x 0.2mL, 12 x 0.9mL, 12 x 2mL, Max. Speed - Lab Equipment 8500 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digitial, Adapters Included (12) 0.9mL, (12) 2mL, Lab Rotor Material Plastic, Rotor Dia. 6.3 in, Overall Depth 10.6 in, Overall Height 8.8 in, Overall Width 8.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.