Zoro Homepage

Differential Counter 8 Keys, Manual

  • Mfr # CTL-DIFM-08KY

  • Zoro # G3360878


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
3 1/4 in
Length
12 1/4 in
Standards
FDA
Counter Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-DIFM-08KY
Zoro #
G3360878
UPC #
664816001134
Country of Origin
India

Dimensions

Height
2 in
Width
3 1/4 in
Length
12 1/4 in
Overall Height
2 in
Overall Length
12 1/4 in
Overall Width
3 1/4 in

Details

Item
Differential Counter
Standards
FDA
Counter Type
Manual
For Use With
Microscopes
Includes
Carry Case
Product Type
Differential Counter
Compatible Product Type
Microscopes

Description

Differential Counter, Counter Type Manual, For Use With Microscopes, Height 2 in, Length 12 1/4 in, Width 3 1/4 in, Standards FDA, Includes Carry Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.