Hemacytometer, Two Counting Areas
Mfr # CTL-HEMM-GLDR
Zoro # G4776012
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Includes
H-Shaped Moat Offers Two Counting Areas
Features
H-Shaped Moat Offers Two Counting Areas
Material
Fused Rhodium on Glass Provides Distinct Lines
Product Type
Hemacytometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-HEMM-GLDR
Zoro #
G4776012
UPC #
-
Country of Origin
China
Details
Item
Hemacytometer
Includes
H-Shaped Moat Offers Two Counting Areas
Features
H-Shaped Moat Offers Two Counting Areas
Material
Fused Rhodium on Glass Provides Distinct Lines
Product Type
Hemacytometer
Description
Hemacytometer, Designed For Counting Erythrocytes and Leukocytes, Double Rulings Through a Wide Range of Illumination,H-Shaped Moat Offers Two Counting Areas,Fused Rhodium on Glass Provides Distinct Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.