Zoro Homepage

Microscope, 9"x15" Base, 22mm View

  • Mfr # INS-T4BV-IPL3

  • Zoro # G0598418


product price: $4,562.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Rubber Eyeguards, AC Adapter, Dust Cover, Microscope Objectives
Features
Dental Application, Pathology, Cytology, Oncology, Hematology, Semen Evaluation
Optical Magnification
40X to 1000X
Optical Field of View
22 mm
Working Distance
Infinite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INS-T4BV-IPL3
Zoro #
G0598418
UPC #
664816002759
Country of Origin
China

Dimensions

Base Dimensions
9 in x 15 in
Manufacturers Warranty Length
Lifetime (Optics and Mechanical)
Max Specimen Height
22 mm
Base Width
9 in
Maximum Specimen Height
22 mm
Base Length
15 in

Details

Item
Microscope
Includes
(2) Rubber Eyeguards, AC Adapter, Dust Cover, Microscope Objectives
Features
Dental Application, Pathology, Cytology, Oncology, Hematology, Semen Evaluation
Optical Magnification
40X to 1000X
Optical Field of View
22 mm
Working Distance
Infinite
Eyepiece Type
Trinocular
Microscope Type
Compound
Optical Magnification Range
40X to 1000X
Maximum Magnification Capability
1000X
Light Source
LED
Stand Type
Compound
Eyepiece Protractor
No
Product Type
Microscope
Optical Magnification - Minimum
40X
Optical Magnification - Maximum
1000X

Description

Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Compound, Light Source LED, Optical Field of View 22 mm, Max Specimen Height 22 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 9 in x 15 in, Manufacturers Warranty Length Lifetime (Optics and Mechanical), Working Distance Infinite, Eyepiece Protractor No, Features Dental Application, Pathology, Cytology, Oncology, Hematology, Semen Evaluation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.