Zoro Homepage

Microscope Camera, 2MP, Color, C-Mount

  • Mfr # BVC-1080-CMT3

  • Zoro # G3360905


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Includes
Software, USB Cable
Overall Width
3 3/8 in
Display
Digital
Mounting Type
C-Mount
Operating Temp.
0 Degrees to 60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVC-1080-CMT3
Zoro #
G3360905
UPC #
664816001721
Country of Origin
China

Dimensions

Overall Width
3 3/8 in
Overall Height
1 3/4 in
Overall Length
2 3/4 in

Details

Item
Microscope Camera
Includes
Software, USB Cable
Display
Digital
Mounting Type
C-Mount
Operating Temp.
0 Degrees to 60 Degrees C
Interface - Lab Equipment
USB 2.0, USB 3.0
Capture Mode
Still Image and Video
Frame Rate
1024 x 768: 25 fps, 1280 x 1944: 5 fps, 2592 x 1944: 5 fps
Compatible With
PC Windows XP/Vista/Windows 7/Windows 8
Image Sensor Format
1/2.5 in
Megapixels
5 MP
Resolution
1920 x 1080
Color/Monochrome
Color
Interface
USB 2.0, USB 3.0
Sensor Type
CMOS
Product Type
Microscope Camera
Operating Temperature - Maximum
60 Degrees C
Graphic Resolution
2 MP
For Software
PC Windows XP/Vista/Windows 7/Windows 8
Display Type
Digital
Operating Temperature - Minimum
0 Degrees C

Description

Microscope Camera, Capture Mode Still Image and Video, Megapixels 5 MP, Image Sensor Format 1/2.5 in, Sensor Type CMOS, Interface - Lab Equipment USB 2.0, USB 3.0, Color/Monochrome Color, Frame Rate 1024 x 768: 25 fps, 1280 x 1944: 5 fps, 2592 x 1944: 5 fps, Mounting Type C-Mount, Compatible With PC Windows XP/Vista/Windows 7/Windows 8, Operating Temp. 0 Degrees to 60 Degrees C, Resolution 1920 x 1080, Display Digital, Overall Height 1 3/4 in, Overall Length 2 3/4 in, Overall Width 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.