Zoro Homepage

Pipette Shaker, 2500 rpm, 4.2 lb.

  • Mfr # SHL-PPF7-06F1

  • Zoro # G3360458


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/4 in
Overall Depth
6 in
Standards
FDA Approved
Movement Type
Rotator
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL-PPF7-06F1
Zoro #
G3360458
UPC #
664816001400
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 1/4 in
Overall Depth
6 in
Height
6.25"
Overall Width
5 1/4 in
Width
5.25"
Platform Width
2 in
Platform Length
3 in

Details

Item
Pipette Shaker
Standards
FDA Approved
Movement Type
Rotator
Material
Metal
Operating Temp. Range
Ambient
Speed Range
0 to 2,500 rpm
Item - Lab Shakers
Shaker
Hazardous Location
No
For Use With
(6) Standard Pipettes
Hz
60
Watts
400 W
Voltage
110
Amps
4 A
Load Capacity
2 lb
Speed
2500 rpm
Movement Type - Lab Shakers
Rotator
Compliance
FDA Approved
Operating Mode
Variable
Includes
Mechanical Timer
Weight
4.2 lb
Number of Platforms
0
Special Features
Compact design
Plug Style - Lab Equipment
Standard
Wattage
400 W
Product Type
Pipette Shaker
Capacity
5 to 7 mL
Speed - Minimum
0 RPM
Speed - Maximum
2,500 RPM
Plug Style
Standard
Current
4 A
Frequency
60 Hz
Compatible Product Type
Pipettes

Description

Shaker, Rotator, Load Capacity 2 lb, Speed Range 0 to 2,500 rpm, Operating Temp. Range Ambient, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 4 A, Hz 60, Voltage 110, Overall Depth 6 in, Overall Height 6 1/4 in, Overall Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.