Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Centrifuge, Fixed, 8, 3mL to 15mL

  • Mfr # E8C-U8AF-150P

  • Zoro # G3360589


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Portable
Refrigerated
No
Capacity - Lab Equipment
8 x 15mL, 8 x 3mL
Max. Speed - Lab Equipment
3,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E8C-U8AF-150P
Zoro #
G3360589
UPC #
664816001165
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Depth
11 in
Width
11"
Tube Size
3mL to 15mL
Maximum Test Tube Size
4.9 in
Rotor Dia.
8.8 in
Overall Width
11 in
Height
9-1/2"
Rotor Diameter
8 3/4 in

Details

Item
Portable Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Portable
Refrigerated
No
Capacity - Lab Equipment
8 x 15mL, 8 x 3mL
Max. Speed - Lab Equipment
3,500 RPM
Lab Rotor Type
Angled
Speed Control - Centrifuges
Fixed
Programmable
No
Display
Analog
Speed Control
Fixed
Lab Rotor Material
Plastic
Amps
6
Maximum RCF
1,524 x g
Color
Black
Voltage
12V
Holds
8 Test Tubes
Angled Rotor
Y
Speed
3500 rpm
Noise Reduction Rating NRR (dB)
Less Than 65dB
Compliance
FDA
For Use With
Blood/Urine/Fluids
Type
Test Tube
Hz
60
Standards
CE, cUL, UL
Capacity
8 x 15 mL
Includes
(8) Tube Sleeves
Motor Type
Permanent Magnet DC
Adapters Included - Centrifuges
(8) 4mL, (8) 15mL
Material
ABS Plastic
Adapters Included
(8) 15 mL
Maximum Test Tube Volume
15 mL
Product Type
Portable
Rotor Type
Fixed
Display Type
Analog
Current
6 A
Compatible Product Type
Blood/Urine/Fluids
Operating Temperature - Maximum
40 Degrees C
Weight
9.5 lb
Frequency
60 Hz
Maximum Speed
3,500 RPM
Rotor Material
Plastic
Operating Temperature - Minimum
0 Degrees C
Noise Reduction Rating NRR
65 dB

Description

Centrifuge with Rotor, Type - Centrifuge Portable, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, 8 x 3mL, Max. Speed - Lab Equipment 3,500 RPM, Lab Rotor Type Angled, Speed Control Fixed, Programmable No, Display Analog, Adapters Included (8) 15 mL, Lab Rotor Material Plastic, Rotor Dia. 8.8 in, Overall Depth 11 in, Overall Height 9 1/2 in, Overall Width 11 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.