Zoro Homepage
This item is Discontinued.
Lw Scientific Stereoscope, Vision Flexible Arm VSM-S12N-FA77

Stereoscope, Vision Flexible Arm (Discontinued)

  • Mfr # VSM-S12N-FA77
  • Zoro # G3964791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSM-S12N-FA77
Zoro #
G3964791
UPC #
-
Country of Origin
China

Details

Item
Microscope
Features
Clamp or Table Mount Rotates 360 Degrees
Microscope Type
Stereo
Light Source
None
Stand Type
Flexible Arm
Includes
30 in Sprin Loaded Arm

Description

Microscope, Microscope Type Stereo, Stand Type Flexible Arm, Light Source None, Features Clamp or Table Mount Rotates 360 Degrees , Includes 30 in Sprin Loaded Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.