Tachometer, 2 to 99,999 RPM

  • Mfr # CNA-TACH-DHH7

  • Zoro # G5300827


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
RPM Accuracy
+/-0.05%
Features
Large Display
RPM Resolution
1 RPM
Contact / Noncontact
Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNA-TACH-DHH7
Zoro #
G5300827
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Tachometer
Includes
Carrying Case
RPM Accuracy
+/-0.05%
Features
Large Display
RPM Resolution
1 RPM
Contact / Noncontact
Noncontact
Display
LCD
Standards
CE
Speed Accuracy
+/-0.05% +1 Digit
Light Source
Laser
Noncontact RPM Range
2 to 99,999
Working Distance
1.6 ft
Minimum Non-Contact RPM
2.5 RPM
Minimum Contact RPM
2.5 RPM
Maximum Non-Contact RPM
99,999 RPM
Maximum Non-Contact Distance
1 3/4 ft
Minimum Operating Temperature
0 Degrees F
Batteries Included
No
Calibration Certificate Type
Not Certified
Minimum Non-Contact Distance
2 in
Digital Display Screen Type
LCD
Rotational Speed Measuring Units
RPM
Maximum Contact RPM
99,999 RPM
Maximum Operating Temperature
122 Degrees F
Number of Digits
5

Description

Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 99,999 RPM, Minimum Contact RPM 2.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2.5 RPM, Maximum Non-Contact Distance 1 3/4 ft, Minimum Non-Contact Distance 2 in, Calibration Certificate Type Not Certified, Maximum Velocity Measured Not Applicable, Minimum Velocity Measured Not Applicable, Includes Carrying Case, Features Large Display, Digital Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.