
Manual High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity
Mfr # LXX22M-2745
Zoro # G4370907
product price:Â $1,004.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Overall Height
55"
Overall Length
60"
Load Capacity
2200 lb
Construction
Steel
Grease Fittings
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LXX22M-2745
Zoro #
G4370907
UPC #
-
Country of Origin
China
Dimensions
Overall Height
55"
Overall Length
60"
Overall Width
27"
Roller Dia.
2" x 2.75"
Fork Width
6.25 in
Fork Length
45in
Details
Load Capacity
2200 lb
Construction
Steel
Grease Fittings
Yes
Wheel Material
Non-Marking
Polyurethane
Roller Material
Non-Marking
Polyurethane
Fork Style
High Lift
Description
Premium Electric High-Lift Pallet Jack with Tall Backrest, Leak-proof pump, Capacity 2200lbs, Fork Size: 27"W x 45"L, Min. Lowered Height 3.5", Max. Lifting Height: 32", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Locking Desing prevets unit from rolling when forks are raised over 12", ATTENTION: This unit is designed to lift and carry open bottom pallets or skids only.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.