Zoro Homepage

12 W, 0.1 H, Aluminum

  • Mfr # 115229

  • Zoro # G102696344


product price: $28.99
/ea

Key Features

Sign Material
Aluminum
Outside Diameter
1.4
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115229
Zoro #
G102696344
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
1.4

Details

Sign Material
Aluminum
Material
Aluminum

Description

This heavy-duty "No Parking" sign clearly indicates your company or personal rules and intent for traffic flow. Pre-drilled holes in top and bottom of sign allow mounting on U-Channel Steel Posts,, with holes on 1" centers. Meets MUTCD standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.