14 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting, LCU5-0205-RD_14X10

  • Mfr # LCU5-0205-RD_14X10

  • Zoro # G8859061


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0205-RD_14X10
Zoro #
G8859061
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Have You Notice,Decal,Reflective,14"x10"
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Have You Hugged Your Safety Manager Today?
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr

Description

Have You Notice,Decal,Reflective,14 In.x10 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Have You Hugged Your Safety Manager Today?, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.