Shop LYLE

30 Minute Parking Parking Sign, 18" x 12, T1-1145-EG_12x18

  • Mfr # T1-1145-EG_12x18
  • Zoro # G5175130

product price: 
$
19.29
/ea

Key Features

Header
No Header
Legend
30 Minute Parking
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1145-EG_12x18
Zoro #
G5175130
UPC #
-
Country of Origin
United States
Item
Timed Parking Sign
Header
No Header
Legend
30 Minute Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
ANSI Compliant
No
Double-Sided
No
Symbol
None
Header Legend Color
White
OSHA Compliant
No
Legend Style
Text
MUTCD Code
R7-40
Header Background Color
White
Sign Legend Text Color
Green
State Specific Sign
No
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
MUTCD Sign Description
30 Minute Parking
MUTCD Compliant Sign
Yes
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
3 to 5 yr.
Sign Legend Style
Text
Sign Header
No Header
Sign Legend
30 Minute Parking
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

30 Minute Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.